SKU:
ADM8449722F
MPN:
CQT 202
£197.00
Ex VAT
£236.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed primarily for field and laboratory settings, the Core® portable compact balance scales provide accurate weighing results and can endure heavy use. The user-friendly operation simplifies basic weighing applications, while the durable ABS housing makes the Core® scales easy to clean.
Features and Benefits
• Backlit LCD display allows for visibility in all lighting conditions
• Backlight has three programmable options for a customised set-up
• The balances can be stacked for efficient, space saving storage
• Colour-coded buttons allow for quick recognition of frquently used keys
• User-friendly dual Tare function allow for operation with either the left or right hand
• Security slot for a Kensington-type lock and cable (not supplied) prevents theft
• The grade 304 stainless steel weighing pan is easy to clean
• Prevents damage to internal components with its three-point ShockProtect® feature
• Supplied with a hook for weighing below the balance
• Supplied with a removable draft shield for convenience
• Automatic power-off function saves energy
• Overload alarm prompt for when weight capacity is exceeded
• Display returns to zero automatically without intervention
Typical Applications
• Educational settings
• General weighing tasks
• High accuracy weighing
Notes
• 3-year manufacturer's warranty. See T&C's for details
Attribute | Value |
---|---|
Additional Features | Pan Size: 120mm Diameter |
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 150mm |
Includes | 12VAC 50/60Hz 150mA Adaptor Removable Draft Shield |
Length | 250mm |
Material | ABS Stainless Steel |
MFR Part No. | CQT 202 |
Resolution | 0.01g |
Type | Balance Scales |
UNSPSC Code | 41111500 |
Width | 171mm |