SKU:
ADM8449722K
MPN:
CQT 2601
£197.00
Ex VAT
£236.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Core® portable compact balance scales are extremely durable and provide precision weighing results. The stainless steel weighing pan is easy-to-clean and, in conjunction with the three-point ShockProtect® feature, helps to protect internal components from damage.
Features and Benefits
• Backlit LCD display with 18mm high digits allows for visibility in all lighting conditions
• Backlight has three programmable options for a customised set-up
• Colour-coded buttons allow for quick recognition of frequently used keys
• User-friendly dual tare function allows for operation with either the left or right hand
• Security slot for a Kensington-type lock and cable (not supplied) prevents theft
• Supplied with a hook for weighing below the balance
• Automatic power-off function saves energy
• Overload alarm prompt for when weight capacity is exceeded
• Display returns to zero automatically without intervention
Typical Applications
• Educational settings
• General weighing tasks
• High accuracy weighing
Notes
• 3-year manufacturer's warranty. See T&C's for details
Attribute | Value |
---|---|
Additional Features | Pan Size: 145mm Diameter |
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 150mm |
Includes | 12VAC 50/60Hz 150mA Adaptor |
Length | 250mm |
Material | ABS Stainless Steel |
MFR Part No. | CQT 2601 |
Resolution | 0.1g |
Type | Balance Scales |
UNSPSC Code | 41111500 |
Width | 171mm |