£407.00
Ex VAT
£488.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Colour-coded keys facilitate quick recognition of the most frequently used buttons
Large, grade 304 stainless steel pan allows easy cleaning
Rugged construction stands up to industrial use
Splash-proof housing, keypad and display are easy to clean
Wall-mount bracket for placing indicator on vertical surface
Attribute | Value |
---|---|
Additional Features | Colour-coded keys Splash-proof housing Wall-mount bracket |
Brand | Adam Equipment |
Capacity | 35kg |
ECLASS Code | 24221200 |
Height | 78mm |
Length | 600mm |
Material | Stainless Steel |
Resolution | 10g |
Type | Floor Scales |
UNSPSC Code | 41111500 |
Width | 900mm |