£197.00
Ex VAT
£236.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
CPW-plus M series
CPWplus series offers durable construction and is suited for many types of weighing in the field, warehouse or lab, such as food processing, shipping and receiving, materials testing or veterinary use. Auto power-off to save energy.
• Colour coded keys aid recognition of frequently used buttons
• Large, grade 304 stainless steel pan allows easy cleaning
• Splash-proof housing, keypad and display are easy to clean
• Bright and programmable backlight: "always on"/"always off"/"light only when weighing"
• Wall-mount bracket for placing indicator on vertical surface
• Operates with AC adapter (included) or batteries (not included)
CPW Plus - Type M:
• Auto Power Off
Attribute | Value |
---|---|
Additional Features | Colour Coded Keys Splash-proof housing |
Brand | Adam Equipment |
Capacity | 75kg |
EAN | 0840886103866 |
ECLASS Code | 24221200 |
Height | 78mm |
Length | 500mm |
Material | Plastic Stainless Steel |
MFR Part No. | CPWplus 75 |
Resolution | 20g |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 500mm |