Adam Equipment

CRUISER CCT EC TRADE APPROVED COUNTING SCALE 8KG CAPACITY

SKU:

ADM8442679D

MPN:

CCT 8M

£377.00

Ex VAT

£452.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Cruiser CCT EC Trade Approved counting scale from Adam Equipment® offers precision counting resolution and inituitive software to speed up and keep track of counting jobs and optimise unit weights for accurate results. The CCT counting scale is available in four variants with weighing capacities of 4kgs to 40kgs and all feature a 210mm x 300mm pan size.


    Features and Benefits
    • 1:600,000 internal counting resolution for precision results
    • RS-232 interface provides a speedy connection to computers and printers for a saved or hard copy of weights
    • Colour-coded keys allow for quick-time use of frequently used keys
    • Durable ABS housing protects against knocks and damage in industrial locations
    • Adjustable feet allow for an optimised setup
    • Products and settings can be stored in the built-in memory for quicker weighing tasks
    • Has a selectable parts counting function with preset sample sizes for ease of use
    • Has a preset tare weight function to remove the weight of a storage box or container to speed up repetitive weighing
    • Can be programmed to count a preset number of parts for speed and convenience
    • Programmable automatic power-off option saves energy
    • External calibration allows for the use of weights for verification and adjustment


    Typical Applications
    • Weighing
    • Parts counting
    • Check counting


    Approvals
    ̉• EC approved
    • NTEP approved


    Notes
    • ADM8442679C - 4kg
    • ADM8442679D - 8kg
    • ADM8442679E - 20kg
    • ADM8442679F - 40kg


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Operating Temperature: -10°C to 40°C

    Brand

    Adam Equipment

    Capacity

    8kg

    ECLASS Code

    24221200

    Height

    115mm

    Length

    355mm

    Material

    ABS

    MFR Part No.

    CCT 8M

    Resolution

    2g

    Type

    Counting Scales

    UNSPSC Code

    41111500

    Width

    326mm