Adam Equipment

Cruiser CCT Ultra High Readality Counting Scale

4 Variations

Suitable for any counting application, the Cruiser bench counting scales from Adam Equipment® ensure accurate packaging and reduce waste when fulfilling orders. The user-friendly operation has a built-in memory to speed up applications that involve frequently used products and weights to enhance productivity.

Features and Benefits
• Programmable back-lit display can be customised to 'always on', 'always off' or to activate only when iitems are placed on the scale
• Buttons are colour-coded to help the identification of frquently used keys
• Can be connected to computers and printers using the RS-232 interface for easy data collection and printing
• Feet are adjustable for optimal set-up and stability when weighing
• Provides up to 140 PLUs for product storage and recall to speed up work times
• Can be externally calibrated to verify and refine settings using weights
• 1:600,000 counting resolution ensures precision
• Will automatically optimise parts counting settings as each piece weight is added
• Preset sample sizes are available for selection for operator convenience
• Tare function helps to speed up repetitive weighing applications
• Can be programmed for an automatic power-off to save energy and battery power
• Integrated rechargeable battery allows for use when electrical points are unavailable

Typical Applications
• General weighing
• Parts counting
• Check counting
• Inventory control
• Quality control
• Warehouse production

Notes
• 5-year manufacturer's warranty. See T&Cs for details