£317.00
Ex VAT
£380.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Designed for industrial weighing and counting applications, the Cruiser CKT bench checkweighing scales are manufactured from durable ABS housing with a large grade 304 stainless steel weighing pan. Drip channels in the housing help to divert fluids away from internal components, while the sealed keypad is splashproof and prevents the ingress of dirt and liquids.
Features and Benefits
• Backlit display allows for clear visibility of readings
• Checkweighing applications are supported with both an audible alarm and colour-changing display to highlight checkweighing limits
• Buttons are colour-coded to quickly identify frequently used keys
• RS-232 interface allows for data collection for computers and printers
• Non-slip adjustable feet optimise scale set-up and maintain stability
• Can be externally calibrated using weights to verify and adjust settings
• 1:600,000 internal counting resolution enables weighing precision
• Selectable sample sizes are available to assist with parts counting applications
• Optimised parts counting function will automotically refine piece weights as parts are added
• Selectable tare function improves productivity during repetitive weighing applications
• Can be programmed to automatically power-off to save energy
• Integrated rechargeable battery allows for operation when electrical points are unavailable
Typical Applications
• Industrial general weighing applications
• Stock control
• Packaging
Notes
• 5-year manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | Operating Temperature: -10°C - 40°C Pan Size: 210mm x 300mm |
Brand | Adam Equipment |
Capacity | 16kg |
ECLASS Code | 24221200 |
Height | 115mm |
Includes | 12VDC 50/60Hz 800mA Adaptor |
Length | 355mm |
Material | ABS |
MFR Part No. | CKT 16 |
Resolution | 0.5g |
Type | Bench Scales |
UNSPSC Code | 41111500 |
Width | 326mm |