£367.00
Ex VAT
£440.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Cruiser CKT bench checkweighing scales from Adam Equipment® offer precise weighing to help reduce wastage and shortages. The CKT bench scale is available in four variants with weighing capacities of 4kgs to 40kgs to suit all requirements.
Features and Benefits
• 1:600,000 internal counting resolution for precision results
• RS-232 interface provides a speedy connection to computers and printers for a saved or hard copy of weights
• Colour-coded buttons allow for quick identification of frequently used keys
• Durable ABS housing protects against knocks and damage in industrial locations
• Adjustable feet allow for an optimised setup
• Drip channels in the housing divert liquids away from the scales to protect the internal components
• Has a selectable parts counting function with preset sample sizes for ease of use
• Preset tare weight function removes the container weight to speed up repetitive weighing tasks
• Can be programmed to count a preset number of parts for speed and convenience
• Programmable automatic power-off option saves energy
• Back-lit display allows for clear visibility in all lighting conditions
• Grade 304 stainless steel pan is easy to clean
• Visual and audible alarm identifies weight variations during checkweighing tasks
Typical Applications
• Stock control
• Parts counting
• Check counting
• Checkweighing
• Accumulation of weight
• Percentage weighing
Standards
• EC approved
Notes
• 5-year manufacturer's warranty. See T&Cs for details
• ADM8446347J - 4kg
• ADM8446347K - 8kg
• ADM8446347L - 20kg
• ADM8446347M - 40kg
Attribute | Value |
---|---|
Additional Features | 100 PLU Memories Pan Dimensions: 210mm x 300mm |
Brand | Adam Equipment |
Capacity | 4kg |
ECLASS Code | 24221200 |
Height | 115mm |
Length | 355mm |
Material | ABS |
MFR Part No. | CKT 4M |
Resolution | 1g |
Type | Bench Scales |
UNSPSC Code | 41111500 |
Width | 326mm |