£94.49
Ex VAT
£113.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These digital balance hanging scales are simple and easy to operate.
Features and Benefits
• Reliable and give fast accurate weigh readings repeatedly
• Easy to read angled display and can be used both suspended or handheld
• Portable and lightweight with a handy carrying pouch
• The ABS housing and aluminium grip handle are durable
• Auto off feature helps to prolong battery life
Typical Applications
• Sports fishing & angling
• Agricultural
• Fire extinguisher annual safety audits
• Health & safety
Attribute | Value |
---|---|
Additional Features | Auto off |
Brand | Salter Brecknell |
Capacity | 45kg |
ECLASS Code | 24221200 |
Includes | Carrying pouch |
Material | Aluminium |
MFR Part No. | 816965007493 |
Type | Digital Scales |
UNSPSC Code | 41111500 |