SKU:
ADM8445537R
MPN:
DCT 601
£107.00
Ex VAT
£128.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The versatile and portable Dune® compact balance scales from Adam Equipment® offers a simple, user-friendly operation with a durable construction for heavy use in a range of settings.
Features and Benefits
• High-contrast keypad allows for optimum visibility, even at a distance
• Buttons are colour-coded to aid recognition of frequently used programme keys
• Lightweight for easy transport and portability
• Includes overload protection to help prevent internal component damage
• Keypad is sealed to prevent the ingress of dirt and fluid
• Removable weighing platform allows for easy hygiene maintenance
• Has an automatic power-off function to save energy
• Operates using an AC adaptor or battery power for use wherever required
• Has no tracking feature, which allows the display to instantly return to zero
Typical Applications
• Laboratories
• Schools
• Kitchens
• Offices
• Veterinarians
Attribute | Value |
---|---|
Additional Features | Pan Dimensions: 145mm x 145mm |
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 40mm |
Includes | 12VDC 5000mA Adaptor |
Length | 208mm |
Material | Plastic |
MFR Part No. | DCT 601 |
Resolution | 0.1g |
Type | Balance Scales |
UNSPSC Code | 41111500 |
Width | 147mm |