£2439.00
Ex VAT
£2926.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
This range of analytical balances specialises in providing extremely precise results, as well as being versatile and sturdy instruments. Ideal for precision counting in science education, quality assurance and production environments, these balances are easy to use and accurate.
Features and Benefits
• Intuitive touch-screen display
• Highly precise
• Memory feature allows the user to save products and settings
• Level indicator and adjustable feet
Typical Applications
• Parts counting for manufacturing use
• Weighing and percentage weighing in scientific environments
• Checkweighing and dynamic weighing
Attribute | Value |
---|---|
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 338mm |
Includes | AC Adapter |
Material | Plastic Stainless Steel |
MFR Part No. | EAB 125i |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 224mm |