£1879.00
Ex VAT
£2254.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
This range of precision balances offer exceptional accuracy and are ideal for use in highly detailed tests. Featuring a colour touch screen, intuitive operation and built-in memory for results and settings, this sophisticated range of balances offer everything needed for advanced lab tests.
Features and Benefits
• Colour touch screen display
• Top of the range precision
• Level indicator and adjustable feet
• Easy operation
Typical Applications
• Perfect for precise weighing, parts counting and percentage weighing in laboratory or production envrionments
Attribute | Value |
---|---|
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 219mm |
Includes | AC Adapter |
Material | Plastic Stainless Steel |
MFR Part No. | EPB 1203i |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 224mm |