£204.00
Ex VAT
£244.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The GB mild steel weighing platform from Adam Equipment® is designed for industrial weighing applications, including parts counting, comparative weighing and percentage weighing. Ideal for use as an auxiliary platform when connected to th CBD bench counting scale, the GB weighing platform is available in a range of sizes and capacities to suit all requirements.
Features and Benefits
• Durable stainless steel platform allows for easy cleaning
• Cast-aluminium base provides a solid foundation for regular industrial use
• Facilitates easy connection to the Adam Equipment® CBD counting scale to allow for dual counting applications
• Suitable for use with an Adam Equipment® indicator
• Overload protection function helps to protect internal components against damage
Typical Applications
• Industrial weighing applications
Notes
• 5-year manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | Pan Dimensions: 300mm x 400mm |
Brand | Adam Equipment |
Capacity | 16kg |
ECLASS Code | 24221200 |
Height | 65mm |
Length | 400mm |
Material | Aluminium Stainless Steel |
MFR Part No. | GB 16 |
Resolution | 0.5g |
Type | Platform Scales |
UNSPSC Code | 41111500 |
Width | 300mm |