£349.00
Ex VAT
£418.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The GBC is a fully featured counting scale with numeric keypad for unit weight and sample entry. The large backlit display shows unit weight, total weight and number of pieces. A grade 304 stainless steel top pan with mild steel base and pillar-mounted ABS plastic indicator make the GBC a durable industrial floor counting scale. Power is supplied by an AC adapter or the built-in, rechargeable battery.
Attribute | Value |
---|---|
Additional Features | Backlit Display Internal rechargeable battery Tare Function |
Brand | Adam Equipment |
Capacity | 60kg |
EAN | 0819309012627 |
ECLASS Code | 24221200 |
Height | 680mm |
Length | 520mm |
Material | Plastic Stainless Steel |
Resolution | 2g |
Type | Bench Scales |
UNSPSC Code | 41111500 |
Width | 300mm |