£337.00
Ex VAT
£404.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed for heavy weight applications, the GBK bench checkweighing scales is a versatile product with a compact platform that can be easily mounted onto a cart or surface. The pillar-mounted display can be removed from the pillar for flexibility, while the sturdy platform ensures even weight distribution for consistent results.
Features and Benefits
• Prevents overloads with a integrated capacity tracker
• RS-232 interface provides a speedy connection to computers and printers for a saved or hard copy of weights
• Colour-coded buttons allow for quick identification of frequently used keys
• Adjustable feet allow for an optimised setup
• Drip channels in the housing divert liquids away from the scales to protect the internal components
• Has a selectable parts counting function with preset sample sizes for ease of use
• Preset tare weight function removes the container weight to speed up repetitive weighing tasks
• Can be programmed to count a preset number of parts for speed and convenience
• Programmable automatic power-off option saves energy
• Back-lit display allows for clear visibility in all lighting conditions
• Grade 304 stainless steel pan is easy to clean
• Visual and audible alarm identifies weight variations during checkweighing tasks
Typical Applications
• Stock control
• Parts counting
• Check counting
• Checkweighing
• Accumulation of weight
• Percentage weighing
Notes
• 5-year manufacturer's warranty. See T&C's for details
Attribute | Value |
---|---|
Brand | Adam Equipment |
Capacity | 120kg |
ECLASS Code | 24221200 |
Height | 680mm |
Includes | Mains Power Cord |
Length | 510mm |
Material | Aluminium Stainless Steel |
MFR Part No. | GBK 120 |
Resolution | 5g |
Type | Bench Scales |
UNSPSC Code | 41111500 |
Width | 300mm |