£499.00
Ex VAT
£598.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The GBK bench checkweighing scales from Adam Equipment® are manufactured from durable material to withstand the demands of industrial weighing applications. The grade 304 stainless steel weighing platform can be easily cleaned and is compact enough to be mounted onto a cart or worktop for flexible working. User-friendly software is intuitive to maintain productivity and reduce errors, while the dual power operation means the GBK can be plugged in or rely on battery power for use practically anywhere.
Features and Benefits
• Bright, backlit display provides clear visibility in all lighting conditions
• Display shows the capacity tracker to eaily monitor weights that are over or under the required levels
• Checkweighing LEDs provide a clear, visual prompt when a weight has gone over or under the required levels
• Colour-coded buttons allow for quick identification of frequently used keys
• Large adjustable feet provide optimal set-up and stability for precise results
• Can be easily connected to computers or printers using the RS-232 interface for data collection
• Sealed, splashproof keypad protects internal components against spills and dirt
• Checkweighing function also provides an audible alarm when an items weight falls outside of the required range
• Memory accumulation function totals results for convenience
• Parts counting function automatically refines the piece weight as parts are added
• Digital filtering option allows for dynamic weighing to minimise the effects of movement or vibration on results
• A zero-tracking feature allows for display to return to zero immediately for time saving
• Inetgrated rechargeable battery provides up to 120 hours of use
• Can be programmed with an automatic power-off to save energy and battery power
Typical Applications
• General weighing
• Parts counting
• Checkweighing
• Animal weighing
• Accumulation of weight measurements
• Dynamic weighing
• Legal trade weighing
• Quality control
• Warehouse production
Approvals
• EC type approved
• Trade approved
Notes
• 5-year manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | Pan Size: 300mm x 400mm |
Brand | Adam Equipment |
Capacity | 60kg |
ECLASS Code | 24221200 |
Height | 680mm |
Includes | Mains Power Cord |
Length | 510mm |
Material | ABS Aluminium Stainless Steel |
MFR Part No. | GBK 60Mplus |
Resolution | 20g |
Type | Bench Scales |
UNSPSC Code | 41111500 |
Width | 300mm |