noscriptGeneral Purpose Weigh & Count Scales | Cromwell Tools

Salter Brecknell

General Purpose Weigh & Count Scales

3 Variations

The Salter Brecknell® B140 digital scales are a portable machine, ideal for use in applications where mains power is unavailable.

Features and Benefits
• The red LED display makes it ideal for use in poorly lit areas
• Provides a 20-hour battery life when fully charged
• Supplied with a 12V AC adaptor for mains use if required
• Equipped with eight pre-stored piece weigh memories
• Two pre-set tares for convenient use with regular-sized containers or bins
• Removable stainless steel weight platter for easy cleaning
• RS-232 communication port, facilitating easy connection to a PC or printer
• Ten dedicated coin function keys, as well as additional functionalities, including big bag bulk weighing mode and small bag weighing mode

Typical Applications
• Light Industrial
• Part Counting
• Coin Counting (30kg/60lb)

Approvals
• NSF®