£249.00
Ex VAT
£298.80
Inc VAT
4 Variations Available
Product Details
Product Specification
The GF mild steel weighing platform from Adam Equipment® is ideal for use when bulk weights are required. Suitable for use with any indicator (sold separately), it can also be connected with the CDT Dual Counting Scales and used as an auxiliary platform.
Features and Benefits
• Platform is constructed from grade 304 stainless steel for a durability and ease of cleaning
• Mild steel base handles regular industrial use
• Integrated overload protection protects against damage to internal components
• Available in a range of capacities to suit requirements
Typical Applications
• Shipping
• Batch processing
• Warehouse audits
Notes
• 5-year manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | Pan Dimensions: 400mm x 500mm |
Brand | Adam Equipment |
Capacity | 150kg |
ECLASS Code | 24221200 |
Height | 65mm |
Length | 500mm |
Material | Stainless Steel Steel |
MFR Part No. | GF 150 |
Resolution | 10g |
Type | Platform Scales |
UNSPSC Code | 41111500 |
Width | 400mm |