£354.00
Ex VAT
£424.80
Inc VAT
3 Variations Available
Product Details
Product Specification
With features that facilitate checkcounting to a predefined weight or count, the GFC floor scale offers a full keypad for unit weight and sample entry. The large backlit display shows unit weight, total weight and number of pieces. A durable stainless steel platform and pillar-mounted ABS plastic indicator make the GFC suitable for most counting and weighing applications. The RS-232 interface simplies connections to printers and computers.
Attribute | Value |
---|---|
Additional Features | Backlit Display Internal rechargeable battery Tare Function |
Brand | Adam Equipment |
Capacity | 300kg |
ECLASS Code | 24221200 |
Height | 860mm |
Length | 620mm |
Material | Plastic Stainless Steel |
Resolution | 0.02g |
Type | Floor Scales |
UNSPSC Code | 41111500 |
Width | 400mm |