£437.00
Ex VAT
£524.40
Inc VAT
6 Variations Available
Product Details
Product Specification
With a full keypad that simplifies unit weight and sample entry, GFK floor scale capably performs checkcounting to a predefined weight or count. A durable stainless steel platform and pillar-mounted ABS plastic indicator make the GFK suitable for most counting and weighing applications. The large backlit display is visible in most settings and shows unit weight, total weight and number of pieces.
Attribute | Value |
---|---|
Additional Features | Internal rechargeable battery Tare Function |
Brand | Adam Equipment |
Capacity | 75kg |
ECLASS Code | 24221200 |
Height | 860mm |
Length | 620mm |
Material | Plastic Stainless Steel |
Resolution | 1g |
Type | Floor Scales |
UNSPSC Code | 41111500 |
Width | 400mm |