SKU:
ADM8443679G
MPN:
GGB 60M
£669.00
Ex VAT
£802.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Gladiator® wash down scales are designed for use in the most demanding environments, and feature an IP68 rating to provide wash down capability. Connectors are waterproof and positioned under the base to ensure complete protection.
Features and Benefits
• Backlit display with 40mm high digits provides clear visibility in all lighting conditions
• Grade 304 stainless steel pan is easy to clean
• Colour change display function during checkweighing provides a visual indicator if an item falls above or below the required weight
• Stainless steel housing is durable for frequent use in industrial conditions
• Large, adjustable rubber feet facilitate easy set-up and provide stability for accurate measuring
• Keypad is sealed to prevent the ingress of dirt and spills
• Buttons are colour-coded for quick recognition of frequently used keys
• Provides speedy connection to computers and printers through the RS-232 interface for simple data collection
• Can be externally calibrated to verify and adjust settings using weights
• The 'Hold' function freezes the displayed weight while item is processed for operator convenience
• Preset sample sizes speed up parts counting applications
• Digital filtering provides consistent results when weighing moving subjects
• Integrated rechargeable battery allows for use when electrical points are unavailable
• Can be programmed to automatically power off when not in use to save energy
Typical Applications
• Trade
• General weighing and counting applications
• Washdown environments
Approvals
• EC Class III trade approved
Notes
• 5-years manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | Size: 300mm x 400mm |
Brand | Adam Equipment |
Capacity | 60kg |
ECLASS Code | 24221200 |
Height | 667mm |
Includes | Mains Power Cord |
Length | 525mm |
Material | Stainless Steel |
MFR Part No. | GGB 60M |
Resolution | 20g |
Type | Wash Down Scales |
UNSPSC Code | 41111500 |
Width | 300mm |