noscriptGladiator® GGF Waterproof Scales | Cromwell Tools

Adam Equipment

Gladiator® GGF Waterproof Scales

2 Variations

Designed for use in the most demanding environments, the Gladiator® wash down scales feature an IP68 rating to provide frequent wash down capability in wet and dirty settings. Connectors are waterproof and positioned under the base to ensure complete protection, while the keypad is sealed to prevent the ingress of dirt and spills.

Features and Benefits
• Backlit display with 40mm high digits provides clear visibility in all lighting conditions
• Easy to clean grade 304 stainless steel pan for convenient hygiene maintenance
• Colour change display function during checkweighing provides a visual indicator if an item falls above or below the required weight
• Stainless steel housing is durable for frequent use in industrial conditions
• Large, adjustable rubber feet facilitate easy set-up and provide stability for accurate measuring
• Buttons are colour-coded for quick recognition of frequently used keys
• Provides speedy connection to computers and printers through the RS-232 interface for simple data collection
• Can be externally calibrated to verify and adjust settings using weights
• The 'Hold' function freezes the displayed weight while item is processed for operator convenience
• Preset sample sizes speed up parts counting applications
• Digital filtering provides consistent results when weighing moving subjects
• Integrated rechargeable battery allows for use when electrical points are unavailable
• Can be programmed to automatically power off when not in use to save energy

Typical Applications
• Trade
• General weighing and counting applications
• Washdown environments

Approvals
• EC Class III trade approved

Notes
• 5-years manufacturer's warranty. See T&Cs for details