£619.00
Ex VAT
£742.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Gladiator® GGS waterproof scales have an IP68 rating to provide frequent wash down capability in wet and dirty settings. The durable, stainless steel housing is easy to clean and all connectors are waterproof and positioned under the base to ensure complete protection.
Features and Benefits
• Backlit display with 40mm high digits provides clear visibility in all lighting conditions
• Easy to clean grade 304 stainless steel pan for convenient hygiene maintenance
• Colour change display function during checkweighing provides a visual indicator if an item falls above or below the required weight
• Keypad is sealed to prevent the ingress of dirt and spills
• Large, adjustable rubber feet facilitate easy set-up and provide stability for accurate measuring
• Buttons are colour-coded for quick recognition of frequently used keys
• Provides speedy connection to computers and printers through the RS-232 interface for simple data collection
• Can be externally calibrated to verify and adjust settings using weights
• The 'Hold' function freezes the displayed weight while item is processed for operator convenience
• Preset sample sizes speed up parts counting applications
• Digital filtering provides consistent results when weighing moving subjects
• Integrated rechargeable battery allows for use when electrical points are unavailable
• Can be programmed to automatically power off when not in use to save energy
Typical Applications
• Selling goods based on weight
• General weighing and counting
• Weighing in demanding wash down environments
Approvals
• EC Class III trade approved
Notes
• 5-year manufacturer's warranty. See T&C's for details
Attribute | Value |
---|---|
Additional Features | Pan Size: 250mm x 250mm |
Brand | Adam Equipment |
Capacity | 6kg |
ECLASS Code | 24221200 |
Height | 569mm |
Includes | AC Adaptor |
Length | 335mm |
Material | Stainless Steel |
MFR Part No. | GGS 6M |
Resolution | 2g |
Type | Wash Down Scales |
UNSPSC Code | 41111500 |
Width | 250mm |