£294.00
Ex VAT
£352.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Built for precision weighing using multiple weighing units, this range of sturdy balances offers numerous features, including capacity tracker, a below balance weighing feature and a removable draft shield. They are suitable for lab and field use, as well as educational and industrial applications.
Features and Benefits
• Bright, backlit LCD screen
• Capacity tracker
• Level indicator and adjustable feet
• Precise internal calibration
Typical Applications
• Lab use
• Educational settings
• Industrial environments
Attribute | Value |
---|---|
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 80mm |
Includes | AC Adapter Rechargable Battery |
Material | Plastic Stainless Steel |
MFR Part No. | HCB 153 |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 174mm |