Adam Equipment

IHS 10 CRANE SCALES 10000KG

SKU:

ADM8444025D

MPN:

IHS 10

£919.00

Ex VAT

£1102.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Solid performance scales make it easy to measure suspended loads. Designed with safety in mind, each scale features a standard remote control that allows operation at a safe distance. The rotating hook with safety catch ensures stability and keeps the suspended item securely in place. High-contrast red LED display and indicators are easy to read in any lighting conditions. A handy hold function keeps the reading visible on the display after the weight is removed, allowing the operator to safely record the weight. Each model offers a built-in rechargeable battery, which allows the scale to be used in areas where power is not available.


    Features
    • Three-button infrared remote control
    • Colour-coded keypad
    • Three weighing units (kg, lb, Newtons)
    • Display hold function
    • 360-degree rotating display
    • 360-degree swivel shackle and bolt
    • External calibration
    • Cast aluminum magnesium indicator housing (LHS only)
    • Chrome-plated steel hook with safety catch
    • Automatic power-off
    • Low-battery indicator
    • Rechargeable battery


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Auto power-off Internal rechargeable battery Tare Function

    Brand

    Adam Equipment

    Capacity

    10000kg

    ECLASS Code

    24221200

    Height

    750mm

    Includes

    Crane Remote

    Length

    190mm

    Material

    Aluminium

    MFR Part No.

    IHS 10

    Resolution

    2g

    Type

    Crane Scales

    UNSPSC Code

    41111500

    Width

    255mm