Adam Equipment

IHS 3 CRANE SCALES 3000KG

SKU:

ADM8444025B

MPN:

IHS 3

£669.00

Ex VAT

£802.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Solid performance scales make it easy to measure suspended loads. Designed with safety in mind, each scale features a standard remote control that allows operation at a safe distance. The rotating hook with safety catch ensures stability and keeps the suspended item securely in place. High-contrast red LED display and indicators are easy to read in any lighting conditions. A handy hold function keeps the reading visible on the display after the weight is removed, allowing the operator to safely record the weight. Each model offers a built-in rechargeable battery, which allows the scale to be used in areas where power is not available.


    Features
    • Three-button infrared remote control
    • Colour-coded keypad
    • Three weighing units (kg, lb, Newtons)
    • Display hold function
    • 360-degree rotating display
    • 360-degree swivel shackle and bolt
    • External calibration
    • Cast aluminum magnesium indicator housing (LHS only)
    • Chrome-plated steel hook with safety catch
    • Automatic power-off
    • Low-battery indicator
    • Rechargeable battery


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Auto power-off Internal rechargeable battery Tare Function

    Brand

    Adam Equipment

    Capacity

    3000kg

    ECLASS Code

    24221200

    Height

    550mm

    Includes

    Crane Remote

    Length

    190mm

    Material

    Aluminium

    MFR Part No.

    IHS 3

    Resolution

    0.5g

    Type

    Crane Scales

    UNSPSC Code

    41111500

    Width

    255mm