£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Min. Capacity: 500 g / 1.2 lb / 1 lb 4 oz, Max. Capacity: 400 lb / 180 kg
Division: 0.05 kg / 0.1 lb / 2 oz
Weighing Unit: kg, lb, lb:oz
Operation keys: Hold, Unit, On/Off/Tare
Power: A/C adapter
Battery Low Indication
Auto off Time: Selectable 0-5 Minutes. Default setting is 3 minutes
Wall mount indicator holder bracket with self adhesive pads and screw holes
Attribute | Value |
---|---|
Additional Features | Low Battery Indicator |
Brand | Adam Equipment |
Capacity | 180kg |
ECLASS Code | 24221200 |
Type | Weighing Scales |
UNSPSC Code | 41111500 |