£169.00
Ex VAT
£202.80
Inc VAT
4 Variations Available
Product Details
Product Specification
The LBX by Adam Equipment is ideal for quick basic weighing, counting applications and checkweighing. LBX compact bench weighing scales can be utilized in shipping, manufacturing, catering, and field use. Key features includes charging via USB power source, color-coded checkweighing LEDs, and vivid backlit LCD.
Features:
Attribute | Value |
---|---|
Additional Features | External Calibration Overload Protection |
Brand | Adam Equipment |
Capacity | 3kg |
EAN | 8408861039344 |
ECLASS Code | 24221200 |
Height | 105mm |
Includes | Charging Cable Manual Rechargeable Battery Weighing Scales |
Length | 255mm |
Material | Plastic Steel |
MFR Part No. | LBX3 |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 255mm |