£484.00
Ex VAT
£580.80
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
Versatile and sleek, this range of precision balances are ideal for a wide variety of lab weighing needs. High performance ensures consistent precision and the stylish, vivid LCD screen features large 24mm digits for easy viewing. Featuring a study design made to endure intensive lab use, this range of precision balances offers precision, ease of use and durability.
Features and Benefits
• Durable, sleek design
• Backlit screen with large digits
• Consistent precision
Typical Applications
• Can be used in a variety of lab weighing tasks
Attribute | Value |
---|---|
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 219mm |
Includes | AC Adapter |
Material | Plastic Stainless Steel |
MFR Part No. | LPB 223e |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 224mm |