SKU:
ADM8449767T
MPN:
LAB 214i
£949.00
Ex VAT
£1138.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Efficient and precise, the Luna analytical balance scales are designed to accommodate most laboratory requirements. It features a large LCD backlit display with 24mm high digits for clear reading, while its multilingual capacity makes the Luna scales ideal for use in various regions. The USB and RS-232 interface facilitates data collection and analysis or printing to help keep accurate records of both basic and detailed measuring applications.
Features and Benefits
• User-friendly operation allows for use with minimum training
• Integrated security slot for Kensington-type lock and cable (not supplied) help to discourage and prevent theft
• Weighing pan is made from grade 304 stainless steel for easy cleaning
• Sealed keypad design protects against the ingress of dirt and fluids
• Includes preset sample sizes to assist in parts counting applications
• All printouts feature the date and time to stay within Good Laboratory Practices (GLP) guidelines
• Suitable for dynamic and animal weighing applications with consistent results thanks to a choice of digital filtering
• Automatic power-off function helps to save energy
Typical Applications
• High accuracy laboratory applications
• Determination of density
• General weighing applications
• Dynamic weighing
• Weighing animals
Attribute | Value |
---|---|
Additional Features | Internal Automatic Calibration / External Calibration |
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 338mm |
Includes | 18VDC 50/60Hz 830mA Adaptor |
Length | 374mm |
Material | ABS |
MFR Part No. | LAB 214i |
Resolution | 0.0001g |
Type | Balance Scales |
UNSPSC Code | 41111500 |
Width | 224mm |