£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
These column scales have a low profile footplate and built-in height measurement tool.
They are designed for eye-level reading to ensure measurements are recorded accurately.
Eye-level reading
Low profile footplate
Built-in height measurement
Size: 149cm x 43cm x 53cm
Attribute | Value |
---|---|
Brand | Medikit |
EAN | 5060186993645 |
ECLASS Code | 24221200 |
Height | 1490mm |
Includes | Scales Only |
Length | 430mm |
Material | Steel |
MFR Part No. | 95064 |
Type | Column Scales |
UNSPSC Code | 41111500 |
Width | 530mm |