£979.00
Ex VAT
£1174.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
This range of precision balances combine precision and reliability with sturdy construction to provide an easy, consistent scale. Streamlined and accurate, with readabilities from 0.001g to 0.1g, this range of scales take up minimal space but provide top performance.
Features and Benefits
• Easily visible backlit screen
• Removable pan with minute precision
• Sturdy build to protect internal components
• Multilingual display
Typical Applications
• Weighing, parts counting, percentage weighing and dynamic weighing
Attribute | Value |
---|---|
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 100mm |
Includes | AC Adapter |
Material | Aluminium Plastic |
MFR Part No. | NBL 16001e |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 400mm |