£879.00
Ex VAT
£1054.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Built for busy laboratories, this range of moisture balances allows users to perform quick and reliable moisture analysis and share the results immediately. With built-in memory options allowing for the storage of results and test programs, as well as easy connectivity to a computer or printer, these high-performing mositure balances are both efficient and precise.
Features and Benefits
• Backlit LCD screen
• Capacity tracker visible on-screen
• Three heating options for enhanced customisation
• Built-in memory options
Typical Applications
• Weighing and moisture analysis in a lab setting
Attribute | Value |
---|---|
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 185mm |
Includes | Mains power cord |
Material | Aluminium Plastic |
MFR Part No. | PMB 202 |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 250mm |