noscriptPortable Bench Scales | Cromwell Tools

Salter Brecknell

Portable Bench Scales

2 Variations

The Salter Brecknell Parcel/Bench Scales are an ideal solution for busy work environments, offering efficient and accurate weight measurement. With a substantial weight capacity of up to 60kg, the large platform scale ensures versatility in handling various parcel sizes. The scale's display panel is designed for convenience and can be easily wall-mounted. Switching between weight measurements in lbs and kg adds flexibility to meet different requirements. Whether powered by batteries for portability or connected to the mains for continuous use, these scales provide a reliable and adaptable solution for parcel weighing in a busy and dynamic environment.

Features and Benefits
• Self-levelling anti-slip rubber feet for an accurate weigh
• Self switch off after 2 minutes to extend battery life
• KG/LB switching to give readings in preference of imperial or metric
• Display hold which allows the weight to be frozen, even with package removal
• Auto zero tracking to automatically compensate for small fluctuations in zero
• Push button tare which is 100% subtractive to weigh only net weight
• Display pocket bracket manufactured from plastic to enable the display to be bench or wall mounted
• 800mm of cable connects the platform to the display pod
• Brushed stainless steel top for ease of cleaning
• Generous platform size of 380 mm x 300 mm x 27 mm for weighing larger items
• 17mm high LCD digits for clear and accurate reading

Approvals
• CE
• WEEE directive

Notes
• WS60 capacity: 60 kg x 20 g/130 lb x 0.05 lb
• WS120 capacity: 120 kg x 50 g/260 lb x 0.1 lb
• Unit Weight - 3.9 kg
• 6-volt UK/EU power adaptor (supplied)
• Operating Temperature - 5°C to 40°C
• Power - 4 x 1.5-volt AAA batteries (not supplied)
• Please be advised, scales are not supplied calibrated