£999.00
Ex VAT
£1198.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The PT Platform is designed to weigh pallets, crates and large containers. PT contains an innovative X frame beneath the platform, which reinforces and strengthens the platform for improved support.
• Rugged construction stands up to industrial use.
• Chequered plate surface for added grip.
• Optional ramps facilitate loading and unloading.
• Approximately five-meter/15-foot shielded cable
GK Indicator: An affordable indicator with full keypad and smart features, offers a simple user interface for quick operation. The housing is constructed of ABS plastic, while a backlit LCD features large digits and capacity tracker. GK comes with a wall bracket for easy, secure mounting. Connect the GK to any platform to perform numerous applications, including weighing, percentage weighing, check weighing, parts counting and animal/dynamic weighing.
Attribute | Value |
---|---|
Additional Features | GK Indicator |
Brand | Adam Equipment |
Capacity | 1000kg |
ECLASS Code | 24221200 |
Height | 110mm |
Includes | Wall-mount bracket |
Length | 1500mm |
Material | Steel |
MFR Part No. | PT 115 + GK |
Resolution | 200g |
Type | Platform Scales |
UNSPSC Code | 41111500 |
Width | 1500mm |