£1659.00
Ex VAT
£1990.80
Inc VAT
Product Details
Product Specification
Product Documents
The PTT pallet truck scale is a combination of heavy duty pallet truck weighing scale and an integrated label printer. Versatile and practical, the PTT can transport up to 2000kg and is ideal for record keeping and inventory tasks.
Features and Benefits
• Integrated printer can print QR codes, labels and barcodes in various languages
• Backlight is optional and can be programmed to 'always on' or 'always off'
• Buttons are colour-coded to allow for quick recognition of frequently used keys
• RS-232 interface provides connectivity to printers and computers
• Durable construction to suit industrial use
• Sealed keypad design prevents the ingress of liquids and dirt
• Piece weights are automatically refined to optimise parts counting applications
• Integrated rechargeable battery allows for use anywhere
• Swivel wheels allow for easy movement
• No zero tracking feature sees the display instantly return to zero
Typical Applications
• Industrial weighing applications
• Determination of density
• Checkweighing
• Dynamic weighing
• Weighing animals
• Accumulation
• Barcode and label printing
Notes
• 2-years manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Brand | Adam Equipment |
Capacity | 2000kg |
ECLASS Code | 24221200 |
Height | 1180mm |
Includes | Mains cable |
Length | 1580mm |
Material | ABS Steel |
MFR Part No. | PTT 2000 |
Resolution | 500g |
Type | Pallet Truck Scales |
UNSPSC Code | 41111500 |
Width | 690mm |