£1979.00
Ex VAT
£2374.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Intuitive, precise and versatile, this range of analytical balances are high-performing instruments, suitable for use in a variety of settings. With simple operation and consistently accurate results, these balances are an ideal solution for laboratory use.
Features and Benefits
• Vivid, intuitive display
• Precise weighing
• Versatile and adaptable
• Sturdy build
Typical Applications
• Weighing
• Parts counting
• Percentage weighing and checkweighing
• Ideal for research labs
Attribute | Value |
---|---|
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 338mm |
Includes | AC Adapter |
Material | Plastic Stainless Steel |
MFR Part No. | SAB 225i |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 224mm |