SKU:
ADM8444910H
MPN:
SPB 363e
£939.00
Ex VAT
£1126.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Solis precision balance scales feature a user-friendly interface and reliable accuracy for an excellent weighing solution. Manufactured from durable ABS housing, the high-resolution graphic display is easy to read with quick navigation and preset weight options for precise results.
Features and Benefits
• Good sized graphic display with high resolution and 15mm high digits for clear visibility
• Level indicator allows for balanced foot adjustment and precision results
• Built-in security slot suitable for a Kensington-type lock and cable (not supplied) helps to prevent theft
• Grade 304 110mm diameter stainless steel weighing pan is durable and easily cleaned
• Can be connected to computers and printers via the RS-232 interface
• Can be externally calibrated using weights to verify and adjust settings
• Digital filtering option minimises the effects of vibrations or movement on the scales
• Enables Good Laboratory Practices (GLP) with the inclusion of date and time on printouts
• Display is multilingual for use in many different countries
• Provides a checkweighing alarm to keep products within programmed weight range
• Includes preset sample sizes to speed up parts counting
Typical Applications
• Research and quality assurance laboratories
• Science education
• Manufacturing applications
• Parts counting
• Percentage weights
• Dynamic weighing
• Density measurement
• Peak hold
Notes
• 5-year manufacturer's warranty. See T&Cs for product registration
Attribute | Value |
---|---|
Additional Features | Net Weight: 6.7kg |
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Height | 219mm |
Includes | 9VDC 1A Adaptor |
Length | 374mm |
Material | ABS |
MFR Part No. | SPB 363e |
Resolution | 0.01g |
Type | Balance Scales |
UNSPSC Code | 41111500 |
Width | 224mm |