noscriptSwift SWZ Portable Retail Scales | Cromwell Tools

Adam Equipment

Swift SWZ Portable Retail Scales

4 Variations

The Swift price computing retail scales are EC trade approved and have mutilple currency and language functions. Lightweight and portable, the durable ABS housing stands up to frequent use, while the stainless steel weighing pan is allows for easy cleaning.

Features and Benefits
• Backlit LCD display with 15mm high digits for clear visibility
• Adjustable feet allow for an optimised set up for accurate results
• Colour-coded buttons help to identify frequently used keys for smarter working
• Provides a fast connection to computers and printers via the RS-232 interface
• Overload protection function helps to protect internal components against damage
• Drip channels in the scale housing divert liquids away from the scales to protect internal components against damage
• 100 PLU memory locations to store frequently used items for quick recall
• Speed up repetitive weighing applications using the preset tare function
• Has zero-tracking and returns display to zero immediately to maintain productivity
• Integrated rechargeable battery for use when no electrical points are available
• Automatic power-off function preserves battery when not in use

Typical Applications
• Weighing and price computing on farms, market stalls, retail outlets and pop-up shops

Approvals
• EC type approved

Notes
• 3-year warranty. See T&Cs for details