SKU:
ADM8446242P
MPN:
SWZ 15DP
£277.00
Ex VAT
£332.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ideal for deli or catering settings, the Swift price computing retail scales have mutilple currencies and language functions. Weight and pricing information displays on both a front display above the keypad and on a pillar mounted display to ensure visibility for customers.
Features and Benefits
• Backlit LCD display for clear visibility
• Pillar rear display for customer visibility
• Adjustable feet allow for an optimised set up for accurate results
• Colour-code buttons help to identify frequently used keys for smarter working
• Provides a fast connection to computers and printers via the RS-232 interface
• Overload protection function helps to protect internal components against damage
• Drip channels in the scale housing divert liquids away from the scales to protect internal components against damage
• 100 PLU memory locations to store frequently used items for quick recall
• Speed up repetitive weighing applications using the preset tare function
• Has zero-tracking and returns display to zero immediately to maintain productivity
• Integrated rechargeable battery for use when no electrical points are available
• Automatic power-off function preserves battery when not in use
Typical Applications
• Weighing
• Counting
• Price computing
• Catering
• Food retail
Approvals
• EC type approved
Notes
• 3-year warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | Pan Dimensions: 300mm x 400mm Pillar Mounted Display |
Brand | Adam Equipment |
Capacity | 6 / 15kg |
ECLASS Code | 24221200 |
Height | 65mm |
Includes | 12V 800mA Adaptor |
Length | 400mm |
Material | ABS Stainless Steel |
MFR Part No. | SWZ 15DP |
Resolution | 2 / 5g |
Type | Column Scales |
UNSPSC Code | 41111500 |
Width | 300mm |