£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The TBB triple beam balances from Adam Equipment® are a classic scale design and provide reliable mass measurement in a range of environments. The heavy duty metal housing provides duribility for frequent use and is larger than other brands' designs for enhanced stability.
Features and Benefits
• Tripod legs raise the scales to comfortable working height when workbench mounting isn't available
• Graduated beams are tiered and notched and feature a centre reading to ensure accurate results
• Magnetic damping allows for measurement sensitivity and slows the pointer to provide a faster reading
• Integrated security slot for a Kensington-type lock and cable (not supplied) acts as a theft deterent
• Integrated storage space for weights for convenience
Typical Applications
• General basic weighing
• Teaching mass measurement concepts
Notes
• 5-years manufacturer's warranty. See T&Cs for details
Attribute | Value |
---|---|
Additional Features | 225g Tare Range Pan Size: 152mm Diameter |
Brand | Adam Equipment |
ECLASS Code | 24221200 |
Material | Aluminium Stainless Steel |
MFR Part No. | TBB 2610T |
Resolution | 0.1g |
Type | Balance Scales |
UNSPSC Code | 41111500 |