£669.00
Ex VAT
£802.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Gladiator washdown weigh scales combine excellent durability with reliable performance. They are ideal for weighing tasks in industrial settings such as demanding food and pharmaceutical applications, and much more.
Features and Benefits:
•Constructed from easy-to-clean stainless steel that is ideal for wet and dusty environments
•The connectors on the bottom are IP67-rated for reliable protection
•Gladiator can expedite check-weighing tasks, with a large, back-lit display that changes colour to show if the weight is over, under or within the set limit
•Complete with a sealed keypad that is designed for maximum efficiency, with colour-coded keys for easy operation
•EC type approval means they are suitable for use in retail operations
•Can be used for check counting, parts counting, check weighing, percentage weighing, display hold and general weighing
Typical Applications:
•Food industry
•Pharmaceutical
•Industrial settings
•Wet and dusty environments
•Retail operations
Attribute | Value |
---|---|
Additional Features | Washdown |
Brand | Adam Equipment |
Capacity | 150kg |
EAN | 8408861063554 |
ECLASS Code | 24221200 |
Height | 1032mm |
Includes | 400x500mm pan |
Length | 605mm |
Material | Stainless Steel |
MFR Part No. | GGF 150 |
Resolution | 5g |
Type | Weighing Scales |
UNSPSC Code | 41111500 |
Width | 400mm |