Kennedy

AUTOMOTIVE FUSE ASSORTMENT SET ZINC 120-PCE

SKU:

KEN5039900K

MPN:

5039900K

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (19)

    Product Details

    An assortment of standard automotive bladed fuses supplied in transparent storage box. Colour coded transparent fuse bodies. Rated to 32V.
    Fuse material: zinc.
    Contents: Plug-in fuse type: 3A, 5A, 7.5A, 15A, 20A, 30A (15 of each).
    Plug-in fuse type: 10A (30pcs).


    Product Specification
    Attribute
    Value

    Additional Features

    Colour coded transparent fuse bodies Fuse material: Zinc Fuse voltage rating: 32V Supplied in a transparent storage case.

    Brand

    Kennedy

    EAN

    5036140064522

    ECLASS Code

    27142002

    Includes

    3A, 5A, 7.5A, 15A, 20A, 30A (15 of each), 10A (30pcs)

    MFR Part No.

    HF020120NA

    Number of Pieces

    120

    Product Type

    Standard automotive bladed fuses

    UNSPSC Code

    39121606

    Weight Each

    305g