£23.49
Ex VAT
£28.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Acid 8
Promotes paint adhesion to difficult substrates such as galvanised steel and aluminium. Available in fast, convenient aerosol and ready for use. One litre tin for larger applications. Ideal for small rubthroughs to bare metal in primer prior to application of colour or the complete coating of new panels.
Features and Benefits
• Fast drying formulation
• Does not require sanding
• Grey acidic primer promotes adhesion to metal surfaces
Notes
• Size: 450ml
Attribute | Value |
---|---|
Additional Features | Fast drying formula Grey acidic primer for the promotion of adhesion to metal surfaces No sanding required |
Brand | U-POL |
EAN | 5010796102494 |
ECLASS Code | 28019090 |
MFR Part No. | ACID/AL |
Product Type | Primer |
Size | 450ml |
UNSPSC Code | 27141001 |