£93.49
Ex VAT
£112.19
Inc VAT
Product Details
Product Specification
To suit Kennedy Hydraulic Hand Pumps. 1500mm overall length, Also suitable for other hydraulic equipment of compatible thread connection.
Attribute | Value |
---|---|
Brand | Kennedy |
Description | Connection Hose 1500mm x 1/4in NPT |
EAN | 5036140023192 |
ECLASS Code | 28019190 |
Product Type | Hose / Coupler |
UNSPSC Code | 78181501 |
Weight | 1000g |