£22.49
Ex VAT
£26.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Product Documents
Specially formulated to provide ultimate cleaning performance, this is the original (and therefore the best!) Gunk formulation.
Features and Benefits
• Removes tough grease and oil build-up with ease
• Ideal for hardworking, leaky engines
• Easy to use - rinses clean with water
Typical Applications
• Gunk engine degreasants can be used for a wide range of cleaning and degreasing applications
Notes
Available in:
• Sizes: 500ml to 5ltr
• Aerosol Spray
• Aerosol Foam
• Brush On
Attribute | Value |
---|---|
Brand | Gunk |
EAN | 5020618067344 |
ECLASS Code | 30021600 |
MFR Part No. | 6734 |
Package Type | Can |
Product Type | Engine Degreasant |
Size | 5ltr |
UNSPSC Code | 47131828 |