£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Grid Dolly
Manufactured from drop forged medium carbon steel (SAE/AISI 1055). Heat-treated with a polished mirror finish. For shrinking work. With a large crowned grid face on the surface and a plain flat face on the base this dolly, combined with a shrinking hammer and the use of heat, provides quick and effective shrinking.
Attribute | Value |
---|---|
Additional Features | Manufactured from drop forged medium carbon steel Polished mirror finish |
Brand | Kennedy |
EAN | 5036140109490 |
ECLASS Code | 21049090 |
Length | 120mm |
MFR Part No. | LDP150BN4 |
Number of Pieces | 1 |
Product Type | Panel Beating Dolly |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1.18g |