£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Highly polished striking heads and cheeks. One flat round face and one milled, serrated square face. Hickory shaft. Manufactured to BS 4114. Specially designed for panel beating on slightly stretched areas of metal. The cross milled face forces small amounts of metal into the spaces created.
Attribute | Value |
---|---|
Additional Features | Hickory Shaft Manufactured to BS 4114 |
Brand | Kennedy |
EAN | 5036140113114 |
ECLASS Code | 21049090 |
Length | 325mm |
MFR Part No. | Standard Shrinking |
Number of Pieces | 1 |
Product Type | Panel Beating Hammer |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 390g |