£759.00
Ex VAT
£910.80
Inc VAT
Product Details
Product Specification
Product Documents
For use when lifting heavy vehicles such as lorries etc. This industrial air jack has a robust steel chassis, 'T' bar handle with integral air control valve and two extensions for increased lifting height. It requires an air pressure of 116 - 174psi (8 - 12bar) and a supply rate of 105ltr/min (3.7cfm).
JTA2040
Air supply: 116 - 174psi (8 - 12bar).
Air consumption: 105ltr/min (3.7cfm).
Lifting capacity: 20T/40T.
Base height: 210mm.
Lifting height: 40T - 433mm, 20T - 520mm.
Air inlet size: 1/4NTP.
Dimensions
JTA2040: 860 x 350 x 310mm
Attribute | Value |
---|---|
Additional Features | 2 extensions for increased lifting height Overload Protection Valve 'T' bar handle with integral air control valve |
Brand | Kennedy |
EAN | 5036140221420 |
ECLASS Code | 36120207 |
Lifting Capacity | 40t |
Lifting Height Max. | 520mm |
Lifting Height Min. | 210mm |
MFR Part No. | TRA40-2A |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 61kg |