£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use with power on. For 6 and 12V automotive systems only. Locates shorts, earth and open circuits. 1.7m heavy duty lead with spring strain relief. Super sharp tempered steel probe to test through wire insulation. Extra long probe length: 180mm.
Attribute | Value |
---|---|
Additional Features | tempered steel probe |
Brand | Kennedy |
EAN | 5036140010147 |
ECLASS Code | 27200308 |
Lead Length | 1700mm |
Max. AC Voltage | 6/12V |
Probe Length | 180mm |
UNSPSC Code | 25173303 |
Weight | 245g |